
Pasadena PSA-2355 Outdoor Safe Area Rug
Mfr # PSA2355-274
Zoro # G310364431
product price: $24.99
/eaKey Features
Color
Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2355-274
Zoro #
G310364431
UPC #
889292171304
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in
Details
Color
Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
1.8 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
No Backing
Description
Introducing the Pasadena area rug - a timeless classic that will bring an updated traditional look to your home. This beautiful rug is made in Turkey with polypropylene for a durable design that can stand up to high traffic areas and is even safe for outdoor use. The machine woven construction ensures this piece will last for years to come. Featuring a no pile design, this area rug is easy to maintain; just spot clean with mild detergent when needed. For best results, we recommend using with a rug pad sold separately. Bring classic style and long-lasting elegance into your home with the Pasadena area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.