Zoro Homepage

Pasadena PSA-2360 Outdoor Safe Area Rug

  • Mfr # PSA2360-2773

  • Zoro # G710364505


product price: $40.69
/ea

Key Features

Color
Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2360-2773
Zoro #
G710364505
UPC #
889292171564
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
3.28 lb
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Style
Traditional
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Updated Traditional

Description

This traditional-style Pasadena area rug is perfect for outdoor and high traffic areas. Made of 100% Polypropylene, this machine-woven rug from Turkey is durable and long-lasting, so you can enjoy it for years to come. To ensure your rug stands up to the test of time and heavy foot traffic, we recommend using a rug pad to keep it in place. For easy maintenance, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.