
Pasadena PSA-2360 Outdoor Safe Area Rug
Mfr # PSA2360-71010
Zoro # G610365787
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2360-71010
Zoro #
G610365787
UPC #
889292171595
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.16 in
Details
Color
Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
13.77 lb
Features
Outdoor Safe
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Description
This traditional-style Pasadena area rug is perfect for outdoor and high traffic areas. Made of 100% Polypropylene, this machine-woven rug from Turkey is durable and long-lasting, so you can enjoy it for years to come. To ensure your rug stands up to the test of time and heavy foot traffic, we recommend using a rug pad to keep it in place. For easy maintenance, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.