Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasadena PSA-2362 Outdoor Safe Area Rug

  • Mfr # PSA2362-2773

  • Zoro # G910365524


product price: $40.69
/ea

Key Features

Color
Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2362-2773
Zoro #
G910365524
UPC #
889292171663
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
3.28 lb
Features
Outdoor Safe
Primary Color
Black
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Bohemian
Style
Global
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing

Description

Elevate your space with the sophisticated style of the Pasadena area rug. This beautiful bohemian global-inspired design is crafted from durable polypropylene for a look that lasts. Machine woven in Turkey, this no pile rug is perfect for high traffic areas and outdoor use. Plus, it's easy to maintain ? simply spot clean with mild detergent as needed. Add an extra layer of comfort and protection beneath your feet by pairing with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.