
Pasadena PSA-2363 Outdoor Safe Area Rug
Mfr # PSA2363-274
Zoro # G110365560
product price: $24.99
/eaKey Features
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2363-274
Zoro #
G110365560
UPC #
889292171700
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in
Details
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.8 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Bohemian
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Blue
Has Fringe
No
Description
Elevate your space with the sophisticated style of the Pasadena area rug. This beautiful bohemian global-inspired design is crafted from durable polypropylene for a look that lasts. Machine woven in Turkey, this no pile rug is perfect for high traffic areas and outdoor use. Plus, it's easy to maintain ? simply spot clean with mild detergent as needed. Add an extra layer of comfort and protection beneath your feet by pairing with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.