
Pasadena PSA-2363 Outdoor Safe Area Rug
Mfr # PSA2363-679
Zoro # G910365722
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2363-679
Zoro #
G910365722
UPC #
889292171731
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.16 in
Details
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
10.34 lb
Includes
Care Label
Primary Color
Blue
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Sub Style
Bohemian
Description
Elevate your space with the sophisticated style of the Pasadena area rug. This beautiful bohemian global-inspired design is crafted from durable polypropylene for a look that lasts. Machine woven in Turkey, this no pile rug is perfect for high traffic areas and outdoor use. Plus, it's easy to maintain ? simply spot clean with mild detergent as needed. Add an extra layer of comfort and protection beneath your feet by pairing with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.