
Pasadena PSA-2363 Outdoor Safe Area Rug
Mfr # PSA2363-71010
Zoro # G410365734
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2363-71010
Zoro #
G410365734
UPC #
889292171748
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.16 in
Details
Color
Dark Blue, Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
13.77 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Blue
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Description
Elevate your space with the sophisticated style of the Pasadena area rug. This beautiful bohemian global-inspired design is crafted from durable polypropylene for a look that lasts. Machine woven in Turkey, this no pile rug is perfect for high traffic areas and outdoor use. Plus, it's easy to maintain ? simply spot clean with mild detergent as needed. Add an extra layer of comfort and protection beneath your feet by pairing with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.