Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasadena PSA-2371 Outdoor Safe Area Rug

  • Mfr # PSA2371-274

  • Zoro # G910365647


product price: $24.99
/ea

Key Features

Size
2 ft 6 in x 4 ft
Color
Burnt Orange
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2371-274
Zoro #
G910365647
UPC #
889292172103
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in

Details

Color
Burnt Orange
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.8 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian

Description

This elegant and eye-catching Pasadena area rug is the perfect way to bring global style to any space. Made of durable Polypropylene, this no-pile rug is designed for high traffic areas and can even be used outdoors, making it a versatile addition to your home or patio. The machine woven construction makes it strong and long lasting, while the Turkish origins ensure its quality craftsmanship. To get the most out of this stunning piece, we recommend pairing it with a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.