Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasadena PSA-2374 Outdoor Safe Area Rug

  • Mfr # PSA2374-274

  • Zoro # G810365389


product price: $24.99
/ea

Key Features

Size
2 ft 6 in x 4 ft
Color
Black, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2374-274
Zoro #
G810365389
UPC #
889292172257
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in

Details

Color
Black, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.8 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
Primary Color
Black
Printed Design
No

Description

Introduce a touch of Bohemian Global style to your space with the Pasadena area rug. Made in Turkey, this piece is expertly machine woven from polypropylene, ensuring it's robust enough for high traffic areas and safe for outdoor use. Despite its no pile construction, the rug exudes a comfortable underfoot feel. To maintain its vibrant design, simply spot clean it with mild detergent when necessary. While it stays put on most surfaces, we recommend pairing it with a rug pad for added grip and comfort. Add this stunning addition to your decor that will effortlessly transform your living space into a stylish oasis!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.