Zoro Homepage

Pasadena PSA-2380 Outdoor Safe Area Rug

  • Mfr # PSA2380-2773

  • Zoro # G110366772


product price: $40.69
/ea

Key Features

Color
Rust, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2380-2773
Zoro #
G110366772
UPC #
889292190916
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
29.92 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.08 in

Details

Color
Rust, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Outdoor Safe
Weight
3.24 lb
Sub Style
Country
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Orange
Style
Cottage
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No

Description

Introducing our Pasadena Collection, the perfect complement to your Country Cottage style decor. This area rug is made of polypropylene and masterfully machine-woven in Turkey, lending a charming rustic allure to any room it graces. Its no-pile construction makes it ideal for high traffic areas, ensuring it stays stunning through frequent use. Plus, this rug is outdoor safe, expanding its placement possibilities beyond just the interiors of your home. We recommend using this piece with a rug pad for enhanced comfort and longevity. Maintaining this gem is as simple as spot cleaning with mild detergent, ensuring its charm remains intact for years to come. Let the Pasadena Collection elevate your space with its cozy appeal!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.