
Pasadena PSA-2380 Outdoor Safe Area Rug
Mfr # PSA2380-5373
Zoro # G410366496
product price: $71.55
/eaKey Features
Color
Rust, Cream
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2380-5373
Zoro #
G410366496
UPC #
889292190923
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
60.24 in
Thickness
0.08 in
Details
Color
Rust, Cream
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
6.52 lb
Features
Outdoor Safe
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
Yes
Printed Design
No
Sub Style
Country
Primary Color
Orange
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing our Pasadena Collection, the perfect complement to your Country Cottage style decor. This area rug is made of polypropylene and masterfully machine-woven in Turkey, lending a charming rustic allure to any room it graces. Its no-pile construction makes it ideal for high traffic areas, ensuring it stays stunning through frequent use. Plus, this rug is outdoor safe, expanding its placement possibilities beyond just the interiors of your home. We recommend using this piece with a rug pad for enhanced comfort and longevity. Maintaining this gem is as simple as spot cleaning with mild detergent, ensuring its charm remains intact for years to come. Let the Pasadena Collection elevate your space with its cozy appeal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.