Zoro Homepage

Pasadena PSA-2385 Outdoor Safe Area Rug

  • Mfr # PSA2385-2773

  • Zoro # G010367435


product price: $40.69
/ea

Key Features

Color
Denim, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2385-2773
Zoro #
G010367435
UPC #
889292200240
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
29.92 in
Thickness
0.08 in
Size
2 ft 6 in x 7 ft 3 in

Details

Color
Denim, Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
3.24 lb
Features
Outdoor Safe
Includes
Care Label
Primary Color
Beige
Printed Design
No
Sub Style
Country
Outdoor Safe
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Style
Cottage
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No

Description

Discover the charming blend of comfort and durability with the Pasadena Area Rug. Manufactured in Turkey, this machine-woven rug is made from polypropylene, making it perfect for high traffic areas both indoors and outdoors. Its Country Cottage style brings a warm and homely ambiance to any space, while its no pile construction ensures easy maintenance. For an optimal experience, it's recommended to pair this rug with a suitable rug pad. And when it comes to care instructions, simply spot clean with mild detergent to keep your rug looking as good as new. Make a statement of style and practicality with our Pasadena Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.