
Pembridge PBG-1001 Machine Crafted Area Rug
Mfr # PBG1001-236
Zoro # G810352808
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.68 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBG1001-236
Zoro #
G810352808
UPC #
888473347910
Country of Origin
Belgium
Dimensions
Size
2 ft x 3 ft 7 in
Pile Height
0.68 in
Length (In.)
43.31 in
Width (In.)
23.62 in
Thickness
0.77 in
Details
Color
Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
3.55 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Primary Color
Gray
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Mid-Century
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Description
This Pembridge area rug is the perfect addition to your mid-century modern decor. With its machine woven construction and high pile, this Belgian-made polypropylene rug brings an inviting texture to any room. For added comfort, it is recommended that you use a rug pad with this piece. This durable rug is easy to clean and maintain; simply spot clean with mild detergent when necessary. Add timeless style and texture to your home today with the Pembridge area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.