
Pembridge PBG-1001 Machine Crafted Area Rug
Mfr # PBG1001-456
Zoro # G910352784
product price: $330.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.68 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBG1001-456
Zoro #
G910352784
UPC #
888473347927
Country of Origin
Belgium
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.68 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.77 in
Details
Color
Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.98 lb
Backing
No Backing
Primary Color
Beige
Sub Style
Mid-Century
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Description
This Pembridge area rug is the perfect addition to your mid-century modern decor. With its machine woven construction and high pile, this Belgian-made polypropylene rug brings an inviting texture to any room. For added comfort, it is recommended that you use a rug pad with this piece. This durable rug is easy to clean and maintain; simply spot clean with mild detergent when necessary. Add timeless style and texture to your home today with the Pembridge area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.