Zoro Homepage

Pepin PEI-1006 Machine Crafted Area Rug

  • Mfr # PEI1006-71110

  • Zoro # G710365403


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, Black, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1006-71110
Zoro #
G710365403
UPC #
888473634591
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
119.68 in
Width (In.)
94.49 in
Thickness
0.62 in

Details

Color
Charcoal, Black, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
32.2 lb
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Primary Color
Black
Sub Style
Mid-Century
Machine Washable
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Pepin area rug is the perfect addition to any modern style home. Crafted from Polypropylene, this medium pile rug is designed for high traffic areas and features machine woven construction for durability. Made in Turkey, we recommend using this rug with a rug pad for added comfort and protection. For best care results, professional rug cleaning only is recommended. Bring a touch of contemporary style to your home with this Pepin area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.