Zoro Homepage

Pepin PEI-1008 Machine Crafted Area Rug

  • Mfr # PEI1008-5376

  • Zoro # G710366349


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Charcoal, Black, Mustard, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1008-5376
Zoro #
G710366349
UPC #
888473634669
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in

Details

Color
Gray, Charcoal, Black, Mustard, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
16.24 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Primary Color
Gray
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven

Description

Introducing the Pepin area rug, a stylish mid-century modern piece that will bring your home to life. Made of durable polypropylene and machine woven in Turkey, this rug is perfect for high traffic areas. Its medium pile height offers comfort underfoot while providing your living space with an inviting atmosphere. To ensure long-lasting quality, we recommend using a rug pad underneath the Pepin and spot cleaning with mild detergent when needed. Transform any room into a beautiful haven with this classic mid-century modern area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.