
Pepin PEI-1008 Machine Crafted Area Rug (Discontinued)
- Mfr # PEI1008-71110
- Zoro # G210366634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1008-71110
Zoro #
G210366634
UPC #
888473634676
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
119.68 in
Width (In.)
94.49 in
Thickness
0.62 in
Details
Color
Gray, Charcoal, Black, Mustard, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
32.2 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Yellow
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Sub Style
Mid-Century
Description
Introducing the Pepin area rug, a stylish mid-century modern piece that will bring your home to life. Made of durable polypropylene and machine woven in Turkey, this rug is perfect for high traffic areas. Its medium pile height offers comfort underfoot while providing your living space with an inviting atmosphere. To ensure long-lasting quality, we recommend using a rug pad underneath the Pepin and spot cleaning with mild detergent when needed. Transform any room into a beautiful haven with this classic mid-century modern area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.