Zoro Homepage

Pepin PEI-1011 Machine Crafted Area Rug

  • Mfr # PEI1011-23

  • Zoro # G210366665


product price: $65.00
/ea

Key Features

Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1011-23
Zoro #
G210366665
UPC #
888473634775
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.43 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.62 in

Details

Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
2.38 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Black
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Sub Style
Mid-Century
Outdoor Safe
No
Machine Washable
No

Description

For a modern look that stands out, the Pepin area rug is the perfect choice. This machine-woven polypropylene rug features a medium pile and is designed to withstand high traffic. Made in Turkey with expert construction, this rug will last for years to come. We recommend using a rug pad underneath for extra comfort and protection. Cleaning instructions: professional cleaning only. Add style and sophistication to any room with the Pepin area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.