
Pepin PEI-1011 Machine Crafted Area Rug
Mfr # PEI1011-5376
Zoro # G510366655
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1011-5376
Zoro #
G510366655
UPC #
888473634782
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in
Details
Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
16.24 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Primary Color
Black
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Mid-Century
Has Fringe
No
Description
For a modern look that stands out, the Pepin area rug is the perfect choice. This machine-woven polypropylene rug features a medium pile and is designed to withstand high traffic. Made in Turkey with expert construction, this rug will last for years to come. We recommend using a rug pad underneath for extra comfort and protection. Cleaning instructions: professional cleaning only. Add style and sophistication to any room with the Pepin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.