
Pepin PEI-1011 Machine Crafted Area Rug
Mfr # PEI1011-71110
Zoro # G110366567
product price: $550.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1011-71110
Zoro #
G110366567
UPC #
888473634799
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
119.68 in
Width (In.)
94.49 in
Thickness
0.62 in
Details
Color
Charcoal, Black, Mustard, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
32.2 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Primary Color
Gray
Sub Style
Mid-Century
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
For a modern look that stands out, the Pepin area rug is the perfect choice. This machine-woven polypropylene rug features a medium pile and is designed to withstand high traffic. Made in Turkey with expert construction, this rug will last for years to come. We recommend using a rug pad underneath for extra comfort and protection. Cleaning instructions: professional cleaning only. Add style and sophistication to any room with the Pepin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.