
Pepin PEI-1012 Machine Crafted Area Rug
Mfr # PEI1012-23
Zoro # G910366668
product price: $65.00
/eaKey Features
Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1012-23
Zoro #
G910366668
UPC #
888473634812
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.43 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.62 in
Details
Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
2.38 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Primary Color
Blue
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Description
The Pepin area rug is the perfect addition to any Mid-Century Modern home. With its machine-woven polypropylene construction, this durable rug is designed to withstand high traffic areas and last for years to come. This medium pile rug will bring a unique texture and warmth to your space while still maintaining a modern look. The Pepin features vibrant colors that easily liven up any room or hallway with its eye-catching hues. Plus, caring for this rug is simple; just spot clean with mild detergent when needed. For best results, pair this rug with a non-slip pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.