Zoro Homepage

Pepin PEI-1012 Machine Crafted Area Rug

  • Mfr # PEI1012-5376

  • Zoro # G710366769


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1012-5376
Zoro #
G710366769
UPC #
888473634829
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in

Details

Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
16.24 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Blue
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Sub Style
Mid-Century
High/Low Texture
No
Backing
No Backing

Description

The Pepin area rug is the perfect addition to any Mid-Century Modern home. With its machine-woven polypropylene construction, this durable rug is designed to withstand high traffic areas and last for years to come. This medium pile rug will bring a unique texture and warmth to your space while still maintaining a modern look. The Pepin features vibrant colors that easily liven up any room or hallway with its eye-catching hues. Plus, caring for this rug is simple; just spot clean with mild detergent when needed. For best results, pair this rug with a non-slip pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.