Zoro Homepage

Pepin PEI-1012 Machine Crafted Area Rug

  • Mfr # PEI1012-679

  • Zoro # G610366715


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1012-679
Zoro #
G610366715
UPC #
888473889939
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.62 in

Details

Color
Deep Teal, Dark Blue, Mustard, Charcoal, Cream, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.27 lb
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Primary Color
Blue

Description

The Pepin area rug is the perfect addition to any Mid-Century Modern home. With its machine-woven polypropylene construction, this durable rug is designed to withstand high traffic areas and last for years to come. This medium pile rug will bring a unique texture and warmth to your space while still maintaining a modern look. The Pepin features vibrant colors that easily liven up any room or hallway with its eye-catching hues. Plus, caring for this rug is simple; just spot clean with mild detergent when needed. For best results, pair this rug with a non-slip pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.