Zoro Homepage

Pepin PEI-1014 Machine Crafted Area Rug

  • Mfr # PEI1014-5376

  • Zoro # G110366680


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1014-5376
Zoro #
G110366680
UPC #
888473634904
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in

Details

Color
Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
16.24 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Mid-Century
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Primary Color
Black
High/Low Texture
No

Description

The Pepin area rug is an eye-catching addition to your home. This machine woven rug features a Mid-Century Modern style that will complement any existing decor. Crafted from polypropylene, this rug offers medium pile and is ideal for high traffic areas in the home. The rug's Turkish construction ensures its quality and long lasting durability. For easy maintenance, spot clean with mild detergent and use a rug pad for extra protection. Add this stylish piece to your living room or bedroom and enjoy its beauty for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.