
Pepin PEI-1019 Machine Crafted Area Rug (Discontinued)
- Mfr # PEI1019-5376
- Zoro # G810366492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1019-5376
Zoro #
G810366492
UPC #
888473635109
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in
Details
Color
Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
16.24 lb
Features
Machine Crafted
Has Fringe
No
Sub Style
Mid-Century
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Black
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Pepin area rug: perfect for adding a touch of mid-century modern style to any room. This machine woven polypropylene rug is made in Turkey and features a medium pile that makes it ideal for high traffic areas. Plus, use with a rug pad for extra cushioning and comfort underfoot. The easy care instructions make it ideal for busy households - simply spot clean with mild detergent as needed. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.