Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pepin PEI-1019 Machine Crafted Area Rug

  • Mfr # PEI1019-71110

  • Zoro # G010366322


product price: $550.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI1019-71110
Zoro #
G010366322
UPC #
888473635116
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
119.68 in
Width (In.)
94.49 in
Thickness
0.62 in

Details

Color
Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
32.2 lb
Construction
Machine Woven
Primary Color
Gray
Printed Design
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Sub Style
Mid-Century
Durable/Performance Rated
No
Has Fringe
No

Description

Introducing the Pepin area rug: perfect for adding a touch of mid-century modern style to any room. This machine woven polypropylene rug is made in Turkey and features a medium pile that makes it ideal for high traffic areas. Plus, use with a rug pad for extra cushioning and comfort underfoot. The easy care instructions make it ideal for busy households - simply spot clean with mild detergent as needed. Add this stylish piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.