
Pepin PEI-1020 Machine Crafted Area Rug
Mfr # PEI1020-5376
Zoro # G510366488
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEI1020-5376
Zoro #
G510366488
UPC #
888473635147
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.43 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.62 in
Details
Color
Mustard, Black, Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
16.24 lb
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Yellow
Construction
Machine Woven
Machine Washable
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Description
The Pepin area rug is the perfect choice for your modern home. This machine-woven rug features a medium pile, making it ideal for high traffic areas. Crafted from durable polypropylene, this long-lasting and easy-to-maintain rug will provide years of style and comfort to your home. The design is inspired by classic Turkish construction, giving it a timelessly chic look that will never go out of style. For best results, we recommend pairing the Pepin area rug with a non-slip rug pad not included. Professional cleaning is recommended to keep your rug looking its best over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.