Zoro Homepage

Perception PCP-2301 Machine Crafted Area Rug

  • Mfr # PCP2301-527

  • Zoro # G810354154


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Beige, Light Gray, Medium Gray, Black, White
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP2301-527
Zoro #
G810354154
UPC #
192201307139
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Size
5 ft 3 in x 7 ft

Details

Color
Gray, Beige, Light Gray, Medium Gray, Black, White
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Weight
13.21 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Style
Modern
Backing
No Backing
Printed Design
No
High/Low Texture
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing the Perception Area Rug ? an exquisite piece of modern design from Turkey. This beautiful area rug is crafted from a combination of polypropylene and polyester for maximum durability, making it ideal for high-traffic areas. The minimalist modern style is sure to make a statement in any home, while the machine-woven construction ensures long-lasting quality. Featuring a medium pile, this stylish area rug is both comfortable and easy to maintain - simply spot clean with mild detergent when needed. Make sure to use with a rug pad for maximum comfort and longevity!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.