Zoro Homepage

Perception PCP-2302 Machine Crafted Area Rug

  • Mfr # PCP2302-527

  • Zoro # G910354009


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Beige, Light Gray, Medium Gray, Black, White
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP2302-527
Zoro #
G910354009
UPC #
192201307160
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Size
5 ft 3 in x 7 ft

Details

Color
Gray, Beige, Light Gray, Medium Gray, Black, White
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Weight
13.21 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Style
Modern
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No

Description

Bring a modern minimalist flair to your home with the Perception area rug. This Turkish-made rug features a unique blend of polypropylene and polyester that ensures its durability and softness. The machine-woven construction provides medium pile, making it perfect for high traffic areas while also providing cushioning underfoot. Its sleek design is sure to bring an air of sophistication to any space, while its easy-care instructions make it simple to maintain. Add the Perception area rug today for a touch of sophistication in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.