Zoro Homepage

Perception PCP-2316 Machine Crafted Area Rug

  • Mfr # PCP2316-6792

  • Zoro # G410356220


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 2 in
Color
Tan, Metallic Gold, Light Brown
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP2316-6792
Zoro #
G410356220
UPC #
889292602235
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 2 in
Pile Height
0.28 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Tan, Metallic Gold, Light Brown
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
22.3 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Khaki
Backing
No Backing
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven

Description

This beautiful Perception area rug is the perfect addition to any room. The combination of Polypropylene and Polyester materials creates a soft yet durable design, making it great for high traffic areas. Machine woven in Turkey, this stylish rug will add a modern flair to your space while providing plenty of comfort. Cleaning is simple - just spot clean with mild detergent when needed. For optimal performance, use with a rug pad sold separately. With its timeless style and long-lasting durability, the Perception area rug is sure to be a favorite for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.