Zoro Homepage

Perception PCP-2317 Machine Crafted Area Rug

  • Mfr # PCP2317-6792

  • Zoro # G910356416


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 2 in
Color
Ivory, Light Gray, Beige, Cream, Gray, Charcoal
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP2317-6792
Zoro #
G910356416
UPC #
889292602259
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 2 in
Pile Height
0.28 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Ivory, Light Gray, Beige, Cream, Gray, Charcoal
Style
Area Rug
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.3 lb
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Light Silver
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Perception Area Rug, a stunning addition to any room in your home. This rug is made from a durable blend of Polypropylene and Polyester, manufactured with precision in Turkey. Its medium pile height makes it an excellent choice for high traffic areas, offering a balance of comfort and resilience. The machine-woven construction gives it a uniform look that complements its beautiful style perfectly. We recommend pairing this rug with a pad for extra cushioning and stability. Plus, maintaining this area rug's allure is effortless; all you need to do is spot clean it with mild detergent when necessary. Bring home the Perception Area Rug today for an instant upgrade to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.