Zoro Homepage

Pertek PTK-2300 Machine Crafted Area Rug

  • Mfr # PTK2300-679

  • Zoro # G110358258


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Taupe, Deep Teal, Burnt Orange, Dark Brown, Black, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2300-679
Zoro #
G110358258
UPC #
889292494328
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Taupe, Deep Teal, Burnt Orange, Dark Brown, Black, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional

Description

Introducing the Pertek area rug, a perfect blend of modern style and classic charm. This Updated Traditional-style rug is expertly crafted from premium polypropylene, making it durable enough to stand up to even the busiest of households. With its medium pile height, this beautiful piece is ideal for high traffic areas in your home or office. For an added layer of comfort and protection, pair with a rug pad not included. Made in Turkey with unparalleled craftsmanship and attention to detail, the Pertek area rug will bring timeless elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.