Zoro Homepage

Pertek PTK-2302 Machine Crafted Area Rug

  • Mfr # PTK2302-9212

  • Zoro # G710359624


product price: $378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Deep Teal, Dark Blue, Gray, Black, Taupe, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2302-9212
Zoro #
G710359624
UPC #
889292494465
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Deep Teal, Dark Blue, Gray, Black, Taupe, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
26.4 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No

Description

This Pertek area rug is the perfect addition to any traditional-style home. Its Polypropylene material makes it durable, and its medium pile ensures it will look great for years to come. This high traffic rug is machine woven in Turkey with an eye for detail, making it an ideal choice for any room in your home. To ensure the best performance from your rug, we recommend using a rug pad with it not included. Shop now and bring classic style into your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.