Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pertek PTK-2303 Machine Crafted Area Rug

  • Mfr # PTK2303-9212

  • Zoro # G010359744


product price: $420.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, Taupe, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2303-9212
Zoro #
G010359744
UPC #
889292494526
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Gray, Taupe, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
26.4 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No

Description

Step into comfort and style with our Pertek area rug, a perfect blend of updated traditional design to complement your home d?cor. Expertly machine woven in Turkey, this beautiful rug boasts a medium pile made of polypropylene that is not only soft underfoot but also remarkably durable. Ideal for high traffic areas, it promises to hold up under frequent use while maintaining its stunning aesthetic appeal. To ensure optimal performance and longevity, we recommend the use of a rug pad with this piece. Its delightful fusion of style and functionality makes it an excellent addition to any space in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.