Zoro Homepage

Pertek PTK-2304 Machine Crafted Area Rug

  • Mfr # PTK2304-2773

  • Zoro # G110359644


product price: $67.85
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Taupe, Gray, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2304-2773
Zoro #
G110359644
UPC #
889292494540
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in

Details

Color
Taupe, Gray, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Weight
4.55 lb
Features
Machine Crafted
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No

Description

Step into comfort and style with our Pertek area rug, a perfect blend of updated traditional design to complement your home d?cor. Expertly machine woven in Turkey, this beautiful rug boasts a medium pile made of polypropylene that is not only soft underfoot but also remarkably durable. Ideal for high traffic areas, it promises to hold up under frequent use while maintaining its stunning aesthetic appeal. To ensure optimal performance and longevity, we recommend the use of a rug pad with this piece. Its delightful fusion of style and functionality makes it an excellent addition to any space in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.