
Pertek PTK-2304 Machine Crafted Area Rug
Mfr # PTK2304-9212
Zoro # G810359333
product price: $378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Taupe, Gray, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTK2304-9212
Zoro #
G810359333
UPC #
889292494588
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in
Details
Color
Taupe, Gray, Deep Teal, Dark Blue, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
26.4 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Description
Step into comfort and style with our Pertek area rug, a perfect blend of updated traditional design to complement your home d?cor. Expertly machine woven in Turkey, this beautiful rug boasts a medium pile made of polypropylene that is not only soft underfoot but also remarkably durable. Ideal for high traffic areas, it promises to hold up under frequent use while maintaining its stunning aesthetic appeal. To ensure optimal performance and longevity, we recommend the use of a rug pad with this piece. Its delightful fusion of style and functionality makes it an excellent addition to any space in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.