Zoro Homepage

Pertek PTK-2305 Machine Crafted Area Rug

  • Mfr # PTK2305-2773

  • Zoro # G910359271


product price: $67.69
/ea

Key Features

Color
Dark Brown, Taupe, Deep Teal, Dark Blue, Burnt Orange, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2305-2773
Zoro #
G910359271
UPC #
889292494601
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.35 in

Details

Color
Dark Brown, Taupe, Deep Teal, Dark Blue, Burnt Orange, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
4.55 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Style
Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No

Description

Add a classic, timeless feel to any room with this Pertek area rug. This traditional style rug is the perfect addition to any living space. The polypropylene construction is highly durable and perfect for high traffic areas. Machine woven in Turkey, this medium pile rug adds warmth and comfort to your home or office. Easy care and maintenance make it ideal for busy households or offices. For best results pair with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.