
Pertek PTK-2305 Machine Crafted Area Rug
Mfr # PTK2305-537
Zoro # G810359289
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Taupe, Deep Teal, Dark Blue, Burnt Orange, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTK2305-537
Zoro #
G810359289
UPC #
889292494618
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Dark Brown, Taupe, Deep Teal, Dark Blue, Burnt Orange, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.8 lb
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Description
Add a classic, timeless feel to any room with this Pertek area rug. This traditional style rug is the perfect addition to any living space. The polypropylene construction is highly durable and perfect for high traffic areas. Machine woven in Turkey, this medium pile rug adds warmth and comfort to your home or office. Easy care and maintenance make it ideal for busy households or offices. For best results pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.