Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pertek PTK-2307 Machine Crafted Area Rug

  • Mfr # PTK2307-23

  • Zoro # G910360642


product price: $32.35
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Deep Teal, Gray, Taupe, Dark Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2307-23
Zoro #
G910360642
UPC #
889292494717
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in

Details

Color
Deep Teal, Gray, Taupe, Dark Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.39 lb
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Backing
No Backing

Description

This beautiful Pertek area rug is the perfect way to bring a traditional, timeless look to any room. The machine-woven construction and medium pile give this piece an elegant texture while providing durability for high traffic areas. Crafted with premium Polypropylene, this Turkish-made rug is soft yet strong, making it ideal for busy households. With its classic style and easy maintenance, this area rug will instantly upgrade your home decor without sacrificing comfort or quality. Plus, a non-slip rug pad sold separately is recommended to keep it securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.