
Pertek PTK-2308 Machine Crafted Area Rug
Mfr # PTK2308-23
Zoro # G810360742
product price: $32.45
/eaKey Features
Color
Taupe, Gray, Burnt Orange, Deep Teal, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTK2308-23
Zoro #
G810360742
UPC #
889292494779
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Taupe, Gray, Burnt Orange, Deep Teal, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.39 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Minimalist
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Description
Step into the world of modern minimalism with the Pertek Area Rug. Made in Turkey, this rug is machine woven from polypropylene, featuring a medium pile that is robust enough to withstand high-traffic areas and still maintain its pristine condition. The minimalist design will seamlessly blend into your decor, enhancing your space without overpowering it. While perfect on its own, we recommend using it with a rug pad for added comfort and longevity. Choose the Pertek Area Rug to bring a touch of understated elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.