Zoro Homepage

Pertek PTK-2308 Machine Crafted Area Rug

  • Mfr # PTK2308-2773

  • Zoro # G610360577


product price: $67.85
/ea

Key Features

Color
Taupe, Gray, Burnt Orange, Deep Teal, Dark Blue
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2308-2773
Zoro #
G610360577
UPC #
889292494786
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Taupe, Gray, Burnt Orange, Deep Teal, Dark Blue
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.55 lb
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Style
Modern

Description

Step into the world of modern minimalism with the Pertek Area Rug. Made in Turkey, this rug is machine woven from polypropylene, featuring a medium pile that is robust enough to withstand high-traffic areas and still maintain its pristine condition. The minimalist design will seamlessly blend into your decor, enhancing your space without overpowering it. While perfect on its own, we recommend using it with a rug pad for added comfort and longevity. Choose the Pertek Area Rug to bring a touch of understated elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.