Zoro Homepage

Pertek PTK-2309 Machine Crafted Area Rug

  • Mfr # PTK2309-9212

  • Zoro # G510360370


product price: $378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Taupe, Gray, Dark Blue, Deep Teal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2309-9212
Zoro #
G510360370
UPC #
889292494885
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Taupe, Gray, Dark Blue, Deep Teal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
26.4 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No

Description

Step into the modern era with the Pertek area rug, a beautiful representation of minimalist design. Manufactured in Turkey, this machine-woven rug is made from polypropylene, ensuring durability and resilience in high-traffic areas. The medium pile offers comfort underfoot while maintaining an easy-to-clean surface. It's recommended for use with a rug pad to keep it securely in place. Embrace simplicity and modernism with this stylish addition to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.