Zoro Homepage

Pertek PTK-2311 Machine Crafted Area Rug

  • Mfr # PTK2311-9212

  • Zoro # G710361672


product price: $399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Taupe, Gray, Deep Teal, Burnt Orange, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2311-9212
Zoro #
G710361672
UPC #
889292495004
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Taupe, Gray, Deep Teal, Burnt Orange, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
26.4 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
No

Description

The Pertek Area Rug is the perfect way to add a touch of traditional style and comfort to your home. This rug has been expertly crafted from Polypropylene and features a medium pile that is designed for high traffic areas, ensuring durability and long-lasting performance. The machine woven construction ensures that this area rug will withstand wear and tear for years to come. The Pertek Area Rug is made in Turkey and we recommend using it with a rug pad not included for added cushioning. Transform any room into a cozy oasis with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.