Zoro Homepage

Pertek PTK-2312 Machine Crafted Area Rug

  • Mfr # PTK2312-9212

  • Zoro # G010361419


product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, Deep Teal, Dark Blue, Dark Brown, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2312-9212
Zoro #
G010361419
UPC #
889292495066
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Gray, Deep Teal, Dark Blue, Dark Brown, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
26.4 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Mid-Century
High/Low Texture
No

Description

Bring a touch of mid-century modern style to your home with this Pertek area rug. Featuring a machine-woven construction from polypropylene, this rug is designed to withstand high traffic areas and is sure to make a statement in your home. The medium pile creates an inviting atmosphere while providing comfort and softness underfoot. Place the rug on its own or add a rug pad for extra cushioning and stability. With its timeless design, this area rug will never go out of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.