
Perugia PRG-2301 Area Rug , With Fringe (Discontinued)
- Mfr # PRG2301-679
- Zoro # G910354092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRG2301-679
Zoro #
G910354092
UPC #
889292522960
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.32 in
Details
Color
Light Beige, Ivory, Medium Brown, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Has Fringe
Sub Style
Minimalist
Durable/Performance Rated
No
Primary Color
Light Grey
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
No
Description
The Perugia area rug offers a contemporary minimalist modern style to any room. Crafted from durable polyester in Turkey, the machine woven construction allows for high traffic areas like kitchens and entryways. The medium pile provides comfort and support with a soft feel while the unique design of this rug will be the perfect addition to any space. It is also recommended to use with a rug pad for added stability and support. This beautiful piece is sure to make an impression in any home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.