Perugia PRG-2301 Area Rug , With Fringe

  • Mfr # PRG2301-9212

  • Zoro # G710354001


product price: $915.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Beige, Ivory, Medium Brown, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRG2301-9212
Zoro #
G710354001
UPC #
889292522984
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in

Details

Color
Light Beige, Ivory, Medium Brown, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
40.7 lb
Sub Style
Minimalist
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Primary Color
Light Grey
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No

Description

The Perugia area rug offers a contemporary minimalist modern style to any room. Crafted from durable polyester in Turkey, the machine woven construction allows for high traffic areas like kitchens and entryways. The medium pile provides comfort and support with a soft feel while the unique design of this rug will be the perfect addition to any space. It is also recommended to use with a rug pad for added stability and support. This beautiful piece is sure to make an impression in any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.