Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2303 Area Rug , With Fringe

  • Mfr # PRG2303-71010

  • Zoro # G010355678


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Taupe, Ivory, Medium Brown, Light Beige, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRG2303-71010
Zoro #
G010355678
UPC #
889292523097
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.32 in

Details

Color
Cream, Taupe, Ivory, Medium Brown, Light Beige, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
29.15 lb
Features
Has Fringe
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Sub Style
Minimalist
Primary Color
Pearl
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes

Description

The Perugia Area Rug is the perfect way to add style and texture to any space. Its minimalist modern design and unique texture make it an eye-catching piece that will elevate the look of any room. This beautiful area rug is made of polyester for a soft, plush feel, and machine woven in Turkey for superior quality. The medium pile height makes it ideal for high traffic areas, while its lightweight construction makes it easy to care for and maintain. For added stability and comfort, we recommend using with a rug pad. Transform your space today with this stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.