Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2304 Area Rug , With Fringe

  • Mfr # PRG2304-71010

  • Zoro # G810355335


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Cream, Medium Gray, Light Beige, Amber, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG2304-71010
Zoro #
G810355335
UPC #
889292523158
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.32 in

Details

Color
Ivory, Cream, Medium Gray, Light Beige, Amber, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
29.15 lb
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Light Grey
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Machine Washable
No

Description

This stylish Perugia area rug is the perfect way to add a modern touch to any room. The machine-woven construction is made of polyester, creating a medium pile that can handle high traffic and everyday use with ease. Made in Turkey, this rug will give your home an updated look and feel. To ensure stability and longevity, we recommend using with a rug pad not included. Make the Perugia area rug part of your decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.