
Perugia PRG-2307 Area Rug , With Fringe
Mfr # PRG2307-9212
Zoro # G510356618
product price: $915.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Ivory, Light Beige, Light Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRG2307-9212
Zoro #
G510356618
UPC #
889292523349
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in
Details
Color
Medium Gray, Ivory, Light Beige, Light Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
40.7 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Primary Color
Ash
Sub Style
Minimalist
Description
Step into the future of home decor with the Perugia collection area rug. With a minimalist modern style that speaks to simplicity and sophistication, this area rug is an ideal centerpiece for any high traffic space in your home. Made of durable polyester and hailing from the esteemed manufacturing traditions of Turkey, it's machine woven construction ensures a medium pile that's plush underfoot while remaining robust over time. We recommend use with a rug pad for added comfort and stability. Let this stunning rug elevate your living experience by adding just the right touch of modern elegance to your d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.