Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2308 Area Rug , With Fringe

  • Mfr # PRG2308-9212

  • Zoro # G010356309


product price: $915.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Medium Gray, Cream, Light Beige, Ivory, Dark Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG2308-9212
Zoro #
G010356309
UPC #
889292523400
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in

Details

Color
Medium Gray, Cream, Light Beige, Ivory, Dark Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
40.7 lb
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Sub Style
Minimalist
Has Fringe
Yes
Machine Washable
No
Primary Color
Ash
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven

Description

Experience the perfect blend of style and practicality with our Perugia Collection area rug. This minimalist modern rug, machine-woven in Turkey, is made from durable polyester, ensuring it stands up to high-traffic areas with ease. Its medium pile provides a comfortable underfoot feel while maintaining an easy-to-maintain profile. We recommend pairing this rug with a pad for optimal performance and longevity. It's more than just a floor covering - it's an expression of your personal style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.